Kategori Product
Beli Produk Ring Baja
Rekomendasi Produk Terkait Ring Plat
- plate washerSelengkapnya >Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
Halaman Terkait Ring Plat
Rekomendasi Produk Terkait Ring Per
- spring washerSelengkapnya >Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
Halaman Terkait Ring Per
Rekomendasi Produk Terkait Ring Plat Bergerigi
Rekomendasi Produk Terkait Ring Bergelombang
- nord lock washersSelengkapnya >Deskripsi:Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheets

























































































































































/7eP105813266-26.jpg)