Kategori Product
Beli Produk Alat Ukur, Gauge
Rekomendasi Produk Terkait Thickness Gauge
- ultrasonic thickness gaugeSelengkapnya >Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
Halaman Terkait Thickness Gauge
Rekomendasi Produk Terkait Filler Gauge
- feeler gauge 0.02 mmSelengkapnya >Deskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.
- tekiro feeler gaugeSelengkapnya >Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
- fuller gauge tekiroSelengkapnya >Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
Halaman Terkait Filler Gauge
Rekomendasi Produk Terkait Test Kekerasan
- hardness tester portableSelengkapnya >Deskripsi:Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
- hardness tester durometer shore aSelengkapnya >Deskripsi:This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
- hardness testing blockSelengkapnya >Deskripsi:A hardness standard block is a block whose hardness is displayed as a numerical value determined by comparing it with a set hardness standard, and maintains the hardness standard. Thehardness variation is extremely ideal.The hardness standard is based on a globally recognized numerical value.
Halaman Terkait Test Kekerasan
Rekomendasi Produk Terkait Pin Gauge
- feeler gauge plasticSelengkapnya >Deskripsi:#19015 No-Mar Plastic Long Series Gap Gage / Gauge10 Leaves : 1, 0.5, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5mmCertified & Serialized to ±5%Production Tool Co
Halaman Terkait Pin Gauge
Rekomendasi Produk Terkait Taper Gauge
Halaman Terkait Taper Gauge
Rekomendasi Produk Terkait Thread Gauge
- mal ulirSelengkapnya >Deskripsi:Item#SCREW PITCH GAGE 4-42TPI (30) 188-101 adalah ala t yang digunakan untuk mengukur pitch pada ulir benda kerja. Ukuran pitc h benda kerja tertera pada setiap gage sehingga ukuran pitch yang diukur dapat terlihat secara langsung. Alat ini juga mempunyai lock yang ber fungsi untuk mengunci gage yang akan dipergunakan. Pitch gauge in i mempunyai ukuran 4-42TPI sehingga sangat efektif dan efisien digunakan untuk pengukuran. Pitch gauge sering digunakan di industri, pabr ik atau bengkel .
- plug gaugeSelengkapnya >Deskripsi:Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
Halaman Terkait Thread Gauge
Rekomendasi Produk Terkait Radius Gauge
- radius gauge mitutoyoSelengkapnya >Deskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
- radius gaugeSelengkapnya >Deskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
Halaman Terkait Radius Gauge
Rekomendasi Produk Terkait Block Gauge
- gauge block mitutoyoSelengkapnya >Deskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- gauge blockSelengkapnya >Deskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
Halaman Terkait Block Gauge
Rekomendasi Produk Terkait Ring Gauge
- ring gaugeSelengkapnya >Deskripsi:- This is a master gauge for zero point adjustment of internal diameter measuring instruments.- It has undergone sub-zero treatment and stabilization treatment to prevent aging.- Inspection report includedPurpose:As a master of internal diameter measuring instruments.
Rekomendasi Produk Terkait Lain - lain
- speed gunSelengkapnya >Deskripsi:Bushnell 101911 Velocity Speed Gun adalah peralatan ukur yang berfungsi untuk mencatat dan memonitor kecepatan.Penggunaan speed gun umumnya digunakan dalam olahraga seperti balap mobil atau motor bisa mengukur kecepatan laju, bisa juga di olahraga baseball untuk mengukur kecepatan lemparan pitcher, badminton atau tenis untuk mengukur kecepatan pukulan smash. Mengetahui seberapa cepat pemain melempar atau berlari dapat langsung memengaruhi keputusan pelatih.Kecepatan Bushnell dilengkapi dengan teknologi pemrosesan sinyal digital, yang dapat mengukur kecepatan bola bisbol dari hingga 90 kaki, atau kendaraan yang bergerak dari sejauh 1.500 kaki. Akibatnya, sangat mudah untuk mengambil 40 waktu pemain atau mengukur kecepatan servis tenis.Masukkan senapan kecepatan Kecepatan Bushnell, yang memberi tahu Anda kecepatan suatu benda dalam plus-atau-minus 1 mil per jam.Bushnell Speed Gun juga digunakan oleh penegak hukum/polisi untuk memonitor pelanggaran kecepatan melebihi batas maksimum oleh pengendara kendaraan.Speed gun juga mudah digunakan, dengan pegangan pistol point-and-shoot yang menampilkan waktu kecepatan tercepat setelah pelatuk dilepaskan. Pistol radar Kecepatan Bushnell menawarkan operasi tunjuk dan tembak yang mudah yang dapat digunakan untuk melacak segala sesuatu mulai dari mobil balap hingga kecepatan melempar. Layar LCD besar memudahkan pembacaan kecepatan.
- jarum dial mitutoyoSelengkapnya >Deskripsi:Replacement Anvils Spares to suit Oxford/Kennedy Plunger Type Gauges. Steel. (Dial gauge NOT included)
































































































































































%20Taper%20Gauge%20Measurement%20of%20Groove/P102274477-3.jpg)
/P103063991-1.jpg)