Kategori Product

Beli Produk Perkakas Magnet

Rekomendasi Produk Terkait Magnet Chuck

  1. magnet permanen KENTA One-Plece Sine Permanent-Magnetic Chuck
    Deskripsi:
    Feature:Two pad wheel center accuracy 0.005mmThe base adopts high carbon steel and thesteel and steel is quenched,and the hardness reaches HRC52°Suction cup parallel degree degree0.005mm/100mmAdjustable angle range 0-60°Tilting: 0-60°Unit: mm
    Selengkapnya >
  2. magnetic chuck KENTA Miling with Powelful Permanent Magnetic Chuck
    Deskripsi:
    Scope of use:Metal cutting & machining is widely applicable for CNC machining center, digital engraving & milling machine,precision boring mill,planomiller,grinding machine etc.Product features:Magnetic force is produced by high performance material without time limit,no energy consumption,no heat.It is fine in safety & environment protection,simple & practical in operation Super-strong suction can overlay magnetic force.It enlarges while work-piece contract area increases.It can be used for strong milling and drilling.Super-strong sucker panel is large in rigidity,strong in stability.it gets no Deformation in use.it can fulfill precision machining.Simple mechanical switch needs no power supply.it avoids danger of work-piece fall-off due to magnetism loss because of sudden power failure. It can easily and quickly renew clamping work-piece.It shortens work-piece clamping adjustment time,fulfills pentahedral machining.It noticeably enhances 80% of work effciency.
    Selengkapnya >

Rekomendasi Produk Terkait Magnetic Separation Equipment

  1. besi magnet TRUSCO Hand Magnet
    Deskripsi:
    For sorting iron pieces and iron powder at various metal factories. For picking out thin steel plates at an iron plate processing plant. For removing iron pieces and iron powder in the plating tank. For holding various small iron parts. For removing scraps and cleaning.
    Selengkapnya >
  2. magnetic bar KANETEC Magnetic Bar
    Deskripsi:
    -Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.
    Selengkapnya >

Halaman Terkait Magnetic Separation Equipment

Rekomendasi Produk Terkait Magnet Floater

  1. kanetec magnetic KANETEC Steel Sheet Separator Floater [[RU]]
    Deskripsi:
    -Automatically separates steel plates with the two rails on the magnetic polar surface.-For transporting large steel plates.-For separating the iron plate that are in close contact.
    Selengkapnya >

Rekomendasi Produk Terkait Holder for Construction

  1. magnet v block KANETEC Magnetic V Block
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    Selengkapnya >

Halaman Terkait Holder for Construction

Rekomendasi Produk Terkait Magnetic Materials

  1. magnet speaker 18 TRUSCO Magnet Ferit Poliamida
    Deskripsi:
    Usage:And speaker headphones, as motor parts.
    Selengkapnya >
  2. magnet bulat kecil Taffware Powerful Neodymium Magnet
    Deskripsi:
    Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mm
    Selengkapnya >
  3. alat ukur volume KANETEC Maghand (RU)
    Deskripsi:
    -Optimal for removing shavings from a liquid.-The collection volume has been increased by expanding the adsorption area(approximately 200g of shavings).-The collection volume has been further increased by generating a magnetic force at the tip.-Can also b
    Selengkapnya >

Halaman Terkait Magnetic Materials