OLIGHT LED Flashlight (Senter) i1R 2 EOS Black 1unit
Rp669.900
Persediaan
Spesifikasi Produk
Model Number | i1R 2 EOS |
---|---|
Unit | 1unit |
Color | Black |
Max. Output (lumens) | 130 |
Maximum Runtime (hour) | 7 |
Max. Throw (m) | 40 |
Battery Capacity (mAh) | 70 |
Drop Test (m) | 1 |
Waterproof | IPX8 |
LED | Philips LUXEON TX |
Dimensions (LxD) (mm) | 41x14 |
Battery Type | Rechargeable |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 05 October 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Olight i1R 2 EOS adalah versi upgrade dari i1R. Senter gantungan kunci yang sangat kecil ini mencapai output maksimal 150 lumens berkat 5-sided glowing CSP LED terbaru. I1R 2 EOS terbuat dari paduan aluminium dan fitur baterai Li-ion built-in yang dapat diisi ulang yang dapat diisi melalui port Micro-USB tanpa melepas head senter. Dengan ukurannya yang ringkas dan mode ganda (5 dan 150 lumens), i1R 2 EOS adalah senter gantungan kunci yang sempurna untuk dibawa sehari-hari.
Output:
High : 150 lumens / 15 minutes / 40 meters
Low : 5 lumens / 6 hours / 9 meters
Set Content:
Olight i1R 2 EOS Black x 1
Kabel Micro-USB x 1 (versi Kit termasuk kabel)
Buku manual x 1
Output:
High : 150 lumens / 15 minutes / 40 meters
Low : 5 lumens / 6 hours / 9 meters
Set Content:
Olight i1R 2 EOS Black x 1
Kabel Micro-USB x 1 (versi Kit termasuk kabel)
Buku manual x 1
Description
The Seeker 2 pro is a powerful, rechargeable side-switch LED flashlight. Powered by a single, maximum capacity, (5000mAh) 21700 customized lithium rechargeable battery, that helps this light deliver a maximum output of 3200 lumens. It uses high-quality LEDs paired with a TIR optic lens, providing a perfect medium and close-range illumination experience. The Seeker 2 pro features a large side switch located near the head of the light for comfortable thumb operation and indicators on both sides of the switch clearly display the battery power and brightness level. With milled finger grooves and dermatoglyphic silicone, the Seeker 2 pro is ergonomically designed to be extremely comfortable and provides a non-slip grip. The Seeker 2 pro includes a 3.9 ft long 1A magnetic USB cable (The MCC1AL is compatible with OLIGHT S, M, and H series). The provided L-dock can be attached to or fixed on a wall close to a power source for quick and easy access. Compatible with most USB power sources, the magnetic charging cable is convenient to use, making it an ideal illumination kit to be used at home, outdoors, or while on duty.
Fitur
Proses pengisian cepat dan nyaman. Senter ini dapat terisi penuh dalam waktu 75 menit melalui port pengisian Micro-USB tanpa melepas head senter.Ringan dan Mungil. Seluruh senter berukuran setipis jari kelingking dan beratnya hanya 0,46oz / 13g.
Dipasangkan dengan lampu LED CSP 5-sisi baru, menghasilkan output maksimal 150 lumens dan sinar yang lembut dan seimbang.
ON / OFF dan perubahan mode dikontrol dengan memutar kepala senter Putar sedikit untuk menyalakannya untuk 5 lumens, putar sedikit lagi untuk 150 lumens.
Feature
Compact size with powerful performance: incredibly delivers a maxmum output of 3,200 lumens and a long beam distance of 250 meters, providing you a new flagship-level illumination experience. Convenient L-dock included: can be attached to or fixed (3M tape included) on a wall or table indoors that is close to a power source, providing a dedicated charging location for your Seeker 2 pro. Visual display indicators on both sides of the switch: the four indicators on the right side clearly display the battery level and the four on the left side display the brightness level. Milled finger grooves and dermatoglyphic silicone are used on the surface of the holding position, making it soft and anti-slip. Customized high capacity 21700 lithium rechargeable battery: currently the highest 5000mAh battery in its size for great runtimes.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan