AS ONE Botol Plastik Mulut Lebar Tipe 5-002 5-002-53 with Scale 250ml 1pc

#Nomor SKU S003471029
Wishlist
Rp47.000
Persediaan

Spesifikasi Produk

Model Number 5-002-53
Unit 1pc
Volume (ml) 250
Material Lid / PP (polypropylene)
Type Wide-Mouth
Heat Resistance (°C) 130
Steam Sterilization Temperature (°C) 121
Dimension A (mm) 130
Dimension B (mm) 22
Dimension C (mm) 106
Dimension D (mm) 62
Dimension E (mm) 32
Dimension F (mm) 50
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 September 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Please check in advance because the liquid may penetrate through the mouth.
For more details regarding ensuring stock availability, please contact us first.
Feature
No packing (no inner plug), but does not drain.
This saves you time and labor by eliminating the tedious process of removing the inner plug.
Autoclave (steam sterilization) is possible.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan