monotaro Digital Dial Gauge 0.001mm (Dial Indicator)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.499.900
Spesifikasi
The Outer Diameter (Ø mm)57
Accuracy (mm)+/- 0.03
Response Speed0.5m / sec or less
Minimum Display (mm)0.001
Case back SpecificationsFlat & ear with gold
The Stem Diameter (Ø mm)8
Measuring Force (N)3 or less
Measuring Range (mm) 12.7
Overall Length (mm)120
Power SupplySR44 button batteries (not included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Alat Ukur Dial Indikator
Description
Comparative measurements and, in confirmation of such as bending or eccentric.
Warning
Please stop the use of other than measurement applications. . In order to lead to damage or poor accuracy, please do not drop or give a shock. . Please stop disassemble or modify. . If not to be used for a long time, please take out the battery. . Please do not use in locations subject to high humidity and dust.

Ulasan Produk

Tidak ada ulasan